5133834 - 6" SCH40 90D PVC Elbow

PVC & Accessories

  • $133.18 (Each)
  • $133.18 (Each)

  • $13,318.33 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133834
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133834
Description
6" SCH40 90D PVC Elbow
6 In. X 90-Degree Plain End Schedule 40 Standard Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700518858 / 00088700518858
Weight per unit
20.7699 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$133.18 (Each)
Carton
$133.18 (Each)
Resources
Images
 
 
5133834 - Small Image
 
5133834 - Large Image
Other Links
 
 
5133834 - Other
 
5133834 - Other
 
5133834 - Other
Attachments
 
 
5133834 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
CANTEX 5133834 is a 6 in. x 90-Degree Plain End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree
extra long description
CTX 5133834 6 UL40 90 BND STD R
Description
6" SCH40 90D PVC ELBOW
Product Type
6 UL40 90 BND STD R
Long Description
6 in. x 90-Degree Plain End Schedule 40 Standard Radius Elbow
Manufacturer Information
Manufacturers Part Number
5133834
Brand
PVC & Accessories
GTIN
00088700518858
UPC
088700518858
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Packaging
Weight per each
20.7699
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat