5133835 - 5" SCH40 90D PVC Elbow

PVC & Accessories

  • $78.60 (Each)
  • $78.60 (Each)

  • $7,859.64 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
5133835
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133835
Description
5" SCH40 90D PVC Elbow
90° Elbow, 5 In Trade Size, 37.625 In Length, 5.563 In Outside Diameter, 4.975 In Inside, 24 In Bend Radius, 90 ° Bend Angle, Gray, 0.258 In Wall Thickness, 12.47 LB/Ea
Slang Terms

Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700518865 / 00088700518865
Weight per unit
12.466 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$78.60 (Each)
Carton
$78.60 (Each)
Resources
Images
 
 
5133835 - Large Image
 
5133835 - Large Image
 
5133835 - Small Image
Attachments
 
 
5133835 - Specification Sheet
Other Links
 
 
5133835 - Other
 
5133835 - Other
 
5133835 - Other
Dimensions and Weight
Length
37.625 in
Descriptions
Description
5" SCH40 90D PVC ELBOW
Special Features
Plain-End Connections are Solvent Weld
Product Type
90° Elbow
Long Description
90° Elbow, 5 in Trade Size, 37.625 in Length, 5.563 in Outside Diameter, 4.975 in Inside, 24 in Bend Radius, 90 ° Bend Angle, Gray, 0.258 in Wall Thickness, 12.47 lb/EA
Features
CANTEX 5133835 is a 5 in. x 90-Degree Plain End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree.
Short Description
90° Elbow, 5 x 37.625 in, PVC, Gray
extra long description
CTX 5133835 5 UL40 90 BND STD R
Additional Information
Standards Met
Conforms to UL 651 and NEMA TC3;ETL Listed
package quantity
30 CT
Inside Diameter
4.975 in
Bend Radius
24 in
Bend Angle
90 °
Color/Finish
Gray
Wall Thickness
0.258 in
for use with
Ground/Buried
Made in USA
yes
outside diameter
5.563 in
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133835
GTIN
00088700518865
UPC
088700518865
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Packaging
Weight
12.47 lb/EA
Weight per each
12.466
Carton
1
Uses, Certifications, and Standards
Application
The Direction of a Conduit Run by 45°;Indoor/Outdoor
You must have an account to view stock levels
These alternate items can be purchased instead of 5133835.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5133835.

5" SCH40 90D PVC Elbow
  • Our Part #: PVC590
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($78.60)
PVC590 - PVC & Accessories

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$78.60

Each

QTY:
Each
Add
5 Inch SCH 40 STD 90 Deg Elbow
  • Our Part #: 5ELL90
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: UA9AP
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 30 ($2,357.89)
5ELL90 - PVC & Accessories

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$78.60

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 5133835, though they may not be 100% alike.

5 Inch SCH 40 STD 90 Deg Elbow
  • Our Part #: 5ELL90
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: UA9AP
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 30 ($2,357.89)
5ELL90 - PVC & Accessories

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$78.60

Each

QTY:
Each
Add
STANDARD RADIUS ELBOW
  • MFR Part #: 5133834
  • GTIN: 00088700518858
  • Manufacturer: CANTEX INC.
Cross Referenced

These items are similar to 5133835 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59598 Allied Tube & Conduit 00091111040849
5133833 Cantex n/a
5133835 Cantex 00088700518865
71900500 JM Eagle 00098179210238
PVC-50090 Madison Electric 00784297001147
78550 Multi Fittings Corp n/a
EE6090 Multi Fittings Corp 00622454685918
UA9AP Thomas & Betts 00034481060529
1050A Topaz 00751338230484
59598 Certaineed n/a
MUA9AP Picoma Industries n/a

* All prices subject to change.