5133836 - 2" SCH40 90D 24"R PVC Elbow

PVC & Accessories

  • $22.26 (Each)
  • $22.26 (Each)

Availability: In Stock Locally
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
5133836
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133836
Description
2" SCH40 90D 24"R PVC Elbow
90° Elbow, 2 In Trade Size, 37.75 In Length, 2.375 In Outside Diameter, 2.021 In Inside, 24 In Bend Radius, 90 ° Bend Angle, Gray, 0.154 In Wall Thickness, 2.52 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700568594 / 00088700014534
Weight per unit
2.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.26 (Each)
Resources
Images
 
 
5133836 - Small Image
 
5133836 - Large Image
Other Links
 
 
5133836 - Other
 
5133836 - Other
 
5133836 - Other
Attachments
 
 
5133836 - Specification Sheet
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
37.75 in
Descriptions
extra long description
CTX 5133836 2 UL40 90 BND 24"R
Product Type
90° Elbow
Long Description
90° Elbow, 2 in Trade Size, 37.75 in Length, 2.375 in Outside Diameter, 2.021 in Inside, 24 in Bend Radius, 90 ° Bend Angle, Gray, 0.154 in Wall Thickness, 2.52 lb/EA
Features
CANTEX 5133836 is a 2 in. x 90-Degree x 24 in. Radius Plain End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 90-Degree.
Short Description
90° Elbow, 2 x 37.750 in, PVC, Gray
Special Features
Plain-End Connections are Solvent Weld
Description
2" SCH40 90D 24"R PVC ELBOW
Additional Information
Inside Diameter
2.021 in
Bend Radius
24 in
Bend Angle
90 °
Color/Finish
Gray
Wall Thickness
0.154 in
for use with
Ground/Buried
Standards Met
Conforms to UL 651 and NEMA TC3;ETL Listed
package quantity
1 ct
Made in USA
yes
outside diameter
2.375 in
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133836
GTIN
00088700014534
UPC
088700568594
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
2 in.
Packaging
Weight
2.52 lb/EA
Weight per each
2.52
Carton
1
Uses, Certifications, and Standards
Application
90°Change in Direction of a Conduit Run
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5133836.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5133836.

2" SCH40 90D 24"R PVC Elbow
  • Our Part #: 068725
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Multi Fittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 160 ($3,561.60) ·
068725 - Multi Fittings/Kraloy

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$22.26

Each

QTY:
Each
Add
2 UL40 90 BND 24IN R
  • Our Part #: 2ELL9024
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5133836
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($22.26) ·
2ELL9024 - PVC & Accessories

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$22.26

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5133836 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133836 Cantex 00088700014534
PVC-2009024 Madison Electric 00784297804816
UA9DJ Thomas & Betts 00034481967163
1414 Topaz 00751338500389
EL29024NM Eaton Crouse-Hinds n/a

* All prices subject to change.

Begin Live Chat