5133837 - 3" SCH40 90D 24"R PVC Elbow

PVC & Accessories

  • $34.96 (Each)
  • $34.96 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133837
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133837
Description
3" SCH40 90D 24"R PVC Elbow
90° Elbow, 3 In Trade Size, 37.75 In Length, 3.5 In Outside Diameter, 3.008 In Inside, 24 In Bend Radius, 90 ° Bend Angle, Gray, 0.216 In Wall Thickness, 5.96 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700012646 / 00088700014541
Weight per unit
5.959 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.96 (Each)
Resources
Images
 
 
5133837 - Small Image
 
5133837 - Large Image
Attachments
 
 
5133837 - Specification Sheet
Other Links
 
 
5133837 - Other
 
5133837 - Other
 
5133837 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
37.75 in
Descriptions
Features
CANTEX 5133837 is a 3 in. x 90-Degree x 24 in. Radius Plain End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 90-Degree.
extra long description
CTX 5133837 3 UL40 90 BND 24"R
Special Features
Plain-End Connections are Solvent Weld
Product Type
90° Elbow
Long Description
90° Elbow, 3 in Trade Size, 37.75 in Length, 3.5 in Outside Diameter, 3.008 in Inside, 24 in Bend Radius, 90 ° Bend Angle, Gray, 0.216 in Wall Thickness, 5.96 lb/EA
Short Description
90° Elbow, 3 x 37.750 in, PVC, Gray
Description
3" SCH40 90D 24"R PVC ELBOW
Additional Information
outside diameter
3.5 in
Inside Diameter
3.008 in
Bend Radius
24 in
Bend Angle
90 °
Color/Finish
Gray
Wall Thickness
0.216 in
for use with
Ground/Buried
Standards Met
Conforms to UL 651 and NEMA TC3;ETL Listed
package quantity
70 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133837
GTIN
00088700014541
UPC
088700012646
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Packaging
Weight
5.96 lb/EA
Weight per each
5.959
Carton
1
Uses, Certifications, and Standards
Application
90°Change in Direction of a Conduit Run
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat