5133841 - 5" SCH40 90D 36"R PVC Eblow

PVC & Accessories

  • $119.56 (Each)
  • $119.56 (Each)
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
5133841
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133841
Description
5" SCH40 90D 36"R PVC Eblow
5 In. X 90-Degree X 36 In. Radius Plain End Schedule 40 Special Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700014589 / 00088700014589
Weight per unit
1.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$119.56 (Each)
Resources
Images
 
 
5133841 - Small Image
 
5133841 - Large Image
Other Links
 
 
5133841 - Other
 
5133841 - Other
 
5133841 - Other
Attachments
 
 
5133841 - Specification Sheet
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
5" SCH40 90D 36"R PVC EBLOW
Product Type
5 UL40 90 BND 36"R
Features
CANTEX 5133841 is a 5 in. x 90-Degree x 36 in. Radius Plain End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 90-Degree
extra long description
CTX 5133841 5 UL40 90 BND 36"R
Long Description
5 in. x 90-Degree x 36 in. Radius Plain End Schedule 40 Special Radius Elbow
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133841
GTIN
00088700014589
UPC
088700014589
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Packaging
Weight per each
1.76
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5133841.
Jump To:

Cross Referenced

These items are similar to 5133841 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133841 Cantex 00088700014589
PVC-5009036 Madison Electric 00784297001185
UA9FP Thomas & Betts 00034481067436
1467 Topaz 00751338500914
EL59036NM Eaton Crouse-Hinds n/a

* All prices subject to change.

Begin Live Chat