5133843 - 4" SCH40 90D 48"R PVC Elbow

PVC & Accessories

  • $119.63 (Each)
  • $119.63 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133843
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133843
Description
4" SCH40 90D 48"R PVC Elbow
90° Elbow, 4 In Trade Size, 75.375 In Length, 3.961 In Inside, 48 In Bend Radius, 90 ° Bend Angle, Gray, 0.237 In Wall Thickness, 16.18 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700022744 / 00088700014602
Weight per unit
16.184 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$119.63 (Each)
Resources
Images
 
 
5133843 - Small Image
 
5133843 - Large Image
 
5133843 - Large Image
Attachments
 
 
5133843 - Specification Sheet
Other Links
 
 
5133843 - Other
 
5133843 - Other
 
5133843 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
75.375 in
Descriptions
Product Type
90° Elbow
Long Description
90° Elbow, 4 in Trade Size, 75.375 in Length, 3.961 in Inside, 48 in Bend Radius, 90 ° Bend Angle, Gray, 0.237 in Wall Thickness, 16.18 lb/EA
Features
CANTEX 5133843 is a 4 in. x 90-Degree x 48 in. Radius Plain End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 90-Degree.
Short Description
90° Elbow, 4 x 75.375 in, PVC, Gray
Special Features
Plain-End Connections are Solvent Weld
extra long description
CTX 5133843 4 UL40 90 BND 48"R
Description
4" SCH40 90D 48"R PVC ELBOW
Additional Information
Inside Diameter
3.961 in
Bend Radius
48 in
Bend Angle
90 °
Color/Finish
Gray
Wall Thickness
0.237 in
for use with
Ground/Buried
Standards Met
Conforms to UL 651 and NEMA TC3;ETL Listed
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133843
GTIN
00088700014602
UPC
088700022744
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
4 in
Packaging
Weight
16.18 lb/EA
Weight per each
16.184
Carton
1
Uses, Certifications, and Standards
Application
90°Change in Direction of a Conduit Run
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat