5133847 - 2-1/2" SCH40 90D 24"R PVC Elbow

PVC & Accessories

  • $78.53 (Each)
  • $78.53 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133847
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133847
Description
2-1/2" SCH40 90D 24"R PVC Elbow
90° Elbow, 2-1/2 In Trade Size, 37.75 In Length, 2.875 In Outside Diameter, 2.414 In Inside, 24 In Bend Radius, 90 ° Bend Angle, Gray, 0.203 In Wall Thickness, 4.08 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700016187 / 00088700014640
Weight per unit
4.081 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$78.53 (Each)
Resources
Images
 
 
5133847 - Small Image
 
5133847 - Large Image
Other Links
 
 
5133847 - Other
 
5133847 - Other
 
5133847 - Other
Attachments
 
 
5133847 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
37.75 in
Descriptions
Product Type
90° Elbow
Long Description
90° Elbow, 2-1/2 in Trade Size, 37.75 in Length, 2.875 in Outside Diameter, 2.414 in Inside, 24 in Bend Radius, 90 ° Bend Angle, Gray, 0.203 in Wall Thickness, 4.08 lb/EA
Features
CANTEX 5133847 is a 2-1/2 in. x 90-Degree x 24 in. Radius Plain End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 90-Degree.
Short Description
90° Elbow, 2-1/2 x 37.750 in, PVC, Gray
Special Features
Plain-End Connections are Solvent Weld
Description
2-1/2" SCH40 90D 24"R PVC ELBOW
extra long description
CTX 5133847 2 1/2 UL40 90 BND 24"R
Additional Information
Inside Diameter
2.414 in
Bend Radius
24 in
Bend Angle
90 °
Color/Finish
Gray
Wall Thickness
0.203 in
for use with
Ground/Buried
Standards Met
Conforms to UL 651 and NEMA TC3;ETL Listed
package quantity
1 ct
Made in USA
yes
outside diameter
2.875 in
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133847
GTIN
00088700014640
UPC
088700016187
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
2-1/2 IN
Packaging
Weight
4.08 lb/EA
Weight per each
4.081
Carton
1
Uses, Certifications, and Standards
Application
90°Change in Direction of a Conduit Run
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat