5133849 - 2-1/2" SCH40 90D 48"R PVC Elbow

PVC & Accessories

  • $123.97 (Each)
  • $123.97 (Each)
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
5133849
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133849
Description
2-1/2" SCH40 90D 48"R PVC Elbow
2-1/2 In. X 90-Degree X 48 In. Radius Plain End Schedule 40 Special Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Schedule 40 Elbows
UNSPSC
N/A
UPC/GTIN
088700014664 / 00088700014664
Weight per unit
7.69 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$123.97 (Each)
Resources
Images
 
 
5133849 - Small Image
 
5133849 - Large Image
Attachments
 
 
5133849 - Specification Sheet
Other Links
 
 
5133849 - Other
 
5133849 - Other
 
5133849 - Other
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
2 1/2 UL40 90 BND 48"R
Features
CANTEX 5133849 is a 2-1/2 in. x 90-Degree x 48 in. Radius Plain End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 90-Degree
extra long description
CTX 5133849 2 1/2 UL40 90 BND 48"R
Long Description
2-1/2 in. x 90-Degree x 48 in. Radius Plain End Schedule 40 Special Radius Elbow
Description
2-1/2" SCH40 90D 48"R PVC ELBOW
Manufacturer Information
Manufacturers Part Number
5133849
Brand
PVC & Accessories
GTIN
00088700014664
UPC
088700014664
Packaging
Weight per each
7.69
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5133849.
Jump To:

Cross Referenced

These items are similar to 5133849 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133849 Cantex 00088700014664
PVC-2509048 Madison Electric 00784297804861
UA9HK Thomas & Betts 00034481067245
1428 Topaz 00751338500525

* All prices subject to change.

Begin Live Chat