5133852 - 1" SCH40 90D 36"R PVC Elbow

Cantex Inc.

  • $29.91 (Each)
  • $29.91 (Each)

In-Stock: 34 available at other locations ( find a store with stock)
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
5133852
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5133852
Description
1" SCH40 90D 36"R PVC Elbow
Cantex 5133852 Is A 1 In. X 90-Degree X 36 In. Radius Plain End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Sch 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700014695 / 00088700014695
Weight per unit
4.7399 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.91 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
34
Resources
Images
 
 
5133852 - Small Image
 
5133852 - Large Image
Other Links
 
 
5133852 - Other
 
5133852 - Other
Attachments
 
 
5133852 - Specification Sheet
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
1 in. x 90-Degree x 36 in. Radius Plain End Schedule 40 Special Radius Elbow
Descriptions
Description
1" SCH40 90D 36"R PVC ELBOW
Extra Long Description
CTX 5133852 1 UL40 90 BND 36"R
Features
CANTEX 5133852 is a 1 in. x 90-Degree x 36 in. Radius Plain End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 90-Degree
Long Description
CANTEX 5133852 is a 1 in. x 90-Degree x 36 in. Radius Plain End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 90-Degree
Product Type
1 UL40 90 BND 36"R
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133852
GTIN
00088700014695
UPC
088700014695
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
Radius Plain End Schedule 40 Special Radius Elbow
Trade Size
Trade Size
1
Packaging
Weight per each
4.7399
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 5133852.
Jump To:

Similar Items

Similar items are close alternatives to 5133852, though they may not be 100% alike.

Cross Referenced

These items are similar to 5133852 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133852 Cantex 00088700014695
UA9FF Thomas & Betts 00034481067320
1379 Topaz 00751338500037

* All prices subject to change.

Begin Live Chat