5133866 - 1-1/2" SCH40 90D 36"R PVC Elbow

PVC & Accessories

  • $62.51 (Each)
  • $62.51 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133866
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133866
Description
1-1/2" SCH40 90D 36"R PVC Elbow
1-1/2 In. X 90-Degree X 36 In. Radius Plain End Schedule 40 Special Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700014794 / 00088700014794
Weight per unit
2.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.51 (Each)
Resources
Other Links
 
 
5133866 - Other
 
5133866 - Other
 
5133866 - Other
Images
 
 
5133866 - Small Image
 
5133866 - Large Image
Attachments
 
 
5133866 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
1 1/2 UL40 90 BND 36"R
Description
1-1/2" SCH40 90D 36"R PVC ELBOW
Features
CANTEX 5133866 is a 1-1/2 in. x 90-Degree x 36 in. Radius Plain End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 90-Degree
extra long description
CTX 5133866 1 1/2 UL40 90 BND 36"R
Long Description
1-1/2 in. x 90-Degree x 36 in. Radius Plain End Schedule 40 Special Radius Elbow
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133866
GTIN
00088700014794
UPC
088700014794
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
1-1/2 in.
Packaging
Weight per each
2.67
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat