5133901 - 6" SCH40 22-1/2D PVC Elbow

PVC & Accessories

  • $82.88 (Each)
  • $82.88 (Each)

  • $8,288.09 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133901
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133901
Description
6" SCH40 22-1/2D PVC Elbow
6 In. X 22-1/2-Degree Plain End Schedule 40 Standard Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700028081 / 00088700028081
Weight per unit
2.1899 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$82.88 (Each)
Carton
$82.88 (Each)
Resources
Images
 
 
5133901 - Large Image
 
5133901 - Small Image
Attachments
 
 
5133901 - Specification Sheet
Other Links
 
 
5133901 - Other
 
5133901 - Other
 
5133901 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
6 UL40 22 1/2BND STD R
Description
6" SCH40 22-1/2D PVC ELBOW
Features
CANTEX 5133901 is a 6 in. x 22-1/2-Degree Plain End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 22-1/2-Degree
extra long description
CTX 5133901 6 UL40 22 1/2BND STD R
Long Description
6 in. x 22-1/2-Degree Plain End Schedule 40 Standard Radius Elbow
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133901
GTIN
00088700028081
UPC
088700028081
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Packaging
Weight per each
2.1899
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat