5133924 - 2" SCH40 90D 24"R PVC Elbow

PVC & Accessories

  • $27.47 (Each)
  • $27.47 (Each)

Availability: In Stock Locally
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
5133924
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133924
Description
2" SCH40 90D 24"R PVC Elbow
90° Elbow, 2 In Trade Size, 37.688 In Length, 2.375 In Outside Diameter, 2.021 In Inside, 24 In Bend Radius, 90 ° Bend Angle, Gray, 0.154 In Wall Thickness, 2.52 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700016347 / 00088700015425
Weight per unit
2.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.47 (Each)
Resources
Other Links
 
 
5133924 - Other
 
5133924 - Other
 
5133924 - Other
Images
 
 
5133924 - Large Image
 
5133924 - Large Image
Attachments
 
 
5133924 - Specification Sheet
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
37.688 in
Descriptions
Product Type
90° Elbow
Long Description
90° Elbow, 2 in Trade Size, 37.688 in Length, 2.375 in Outside Diameter, 2.021 in Inside, 24 in Bend Radius, 90 ° Bend Angle, Gray, 0.154 in Wall Thickness, 2.52 lb/EA
Features
CANTEX 5133924 is a 2 in. x 90-Degree x 24 in. Radius Bell End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 90-Degree.
Short Description
90° Elbow, 2 x 37.688 in, PVC, Gray
Special Features
Bell End for Easy Installation
Description
2" SCH40 90D 24"R PVC ELBOW
extra long description
CTX 5133924 2 UL40 90 BND 24"RB
Additional Information
Inside Diameter
2.021 in
Bend Radius
24 in
Bend Angle
90 °
Color/Finish
Gray
Wall Thickness
0.154 in
for use with
Ground/Buried
Standards Met
Conforms to UL 651 and NEMA TC3;ETL Listed
package quantity
250 CT
Made in USA
yes
outside diameter
2.375 in
Manufacturer Information
Manufacturers Part Number
5133924
Brand
PVC & Accessories
GTIN
00088700015425
UPC
088700016347
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
2 in
Packaging
Weight
2.52 lb/EA
Weight per each
2.52
Carton
1
Uses, Certifications, and Standards
Application
90°Change in Direction of a Conduit Run
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5133924.
Jump To:

Cross Referenced

These items are similar to 5133924 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133924 Cantex 00088700015425
124624 Topaz 00751338817319

* All prices subject to change.

Begin Live Chat