5134012 - 4" SCH40 22-1/2D PVC Elbow

PVC & Accessories

  • $88.26 (Each)
  • $88.26 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5134012
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5134012
Description
4" SCH40 22-1/2D PVC Elbow
4 In. X 22-1/2-Degree X 60 In. Radius Plain End Schedule 40 Special Radius Elbow
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
P&C Elbows & Fittings
UNSPSC
N/A
UPC/GTIN
088700028265 / 00088700028265
Weight per unit
5.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.26 (Each)
Resources
Images
 
 
5134012 - Large Image
Other Links
 
 
5134012 - Other
 
5134012 - Other
 
5134012 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Descriptions
Long Description
4 in. x 22-1/2-Degree x 60 in. Radius Plain End Schedule 40 Special Radius Elbow
Product Type
4 UL40 22 1/2BND 60"R
Features
CANTEX 5134012 is a 4 in. x 22-1/2-Degree x 60 in. Radius Plain End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 22-1/2-Degree
Description
4" SCH40 22-1/2D PVC ELBOW
extra long description
CTX 5134012 4 UL40 22 1/2BND 60"R
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5134012
GTIN
00088700028265
UPC
088700028265
Taxonomies, Classifications, and Categories
Type
Schedule 40 Plain-end Special Radius Elbow
Trade Size
Trade Size
4 in.
Packaging
Weight per each
5.8
Carton
1
Uses, Certifications, and Standards
standard
ETL Listed
Application
Schedule 40 Plain-end Special Radius Elbow
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat