5134068 - 3" SCH40 22-1/2D PVC Elbow

PVC & Accessories

  • $28.78 (Each)
  • $28.78 (Each)

  • $230.27 (Per 8)

  • $2,878.35 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5134068
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5134068
Description
3" SCH40 22-1/2D PVC Elbow
3 In. X 22-1/2-Degree Plain End Schedule 40 Standard Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Schedule 40 Elbows
UNSPSC
N/A
UPC/GTIN
088700010628 / 00088700010628
Weight per unit
2.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.78 (Each)
Carton
$230.27 (Per 8)
Resources
Images
 
 
5134068 - Large Image
 
5134068 - Small Image
Other Links
 
 
5134068 - Other
 
5134068 - Other
 
5134068 - Other
Attachments
 
 
5134068 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Descriptions
Features
CANTEX 5134068 is a 3 in. x 22-1/2-Degree Plain End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 22-1/2-Degree
extra long description
CTX 5134068 3 UL40 22 1/2BND STD R
Product Type
3 UL40 22 1/2BND STD R
Description
3" SCH40 22-1/2D PVC ELBOW
Long Description
3 in. x 22-1/2-Degree Plain End Schedule 40 Standard Radius Elbow
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5134068
GTIN
00088700010628
UPC
088700010628
Trade Size
Trade Size
3 in.
Packaging
Weight per each
2.04
Carton
8
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat