5140031 - 1/2" PVC End Cap

PVC & Accessories

  • $2.29 (Each)
  • $2.29 (Each)

  • $228.78 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
5140031
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5140031
Description
1/2" PVC End Cap
1/2 In. End Cap
Slang Terms

Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/GTIN
088700527614 / 00088700527614
Weight per unit
0.027 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.29 (Each)
Carton
$228.78 (Per 100)
Resources
Images
 
 
5140031 - Large Image
 
5140031 - Small Image
Attachments
 
 
5140031 - Specification Sheet
Other Links
 
 
5140031 - Other
 
5140031 - Other
 
5140031 - Other
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
.875 in.
Length
.875 in.
Width
.875 in.
Size
1/2 in.
Descriptions
Features
CANTEX 5140031 is a 1/2 in. End Cap designed to cap off PVC conduit either temporarily or permanently using PVC solvent cement
extra long description
CTX 5140031 1/2 UL END CAPS
Description
1/2" PVC END CAP
Product Type
1/2 Ul End Caps
Long Description
1/2 in. End Cap
Special Features
For use with Schedule 40 & 80 and EB & DB conduit
Additional Information
outside diameter
0.875
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5140031
GTIN
00088700527614
UPC
088700527614
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
END CAP
Trade Size
Trade Size
1/2
Packaging
Weight per each
0.027
Carton
100
Uses, Certifications, and Standards
Application
End Cap
standard
UL Listed
You must have an account to view stock levels
These alternate items can be purchased instead of 5140031.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5140031.

1/2 In. End Cap
  • Our Part #: CAP12
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5140031
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2.29) ·
CAP12 - PVC & Accessories

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.29

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 5140031, though they may not be 100% alike.

EC05 1/2" PVC End Cap Kraloy
  • Our Part #: 078314
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 078314
  • Manufacturer: Multifittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 400 ($484.24) ·
078314 - Multifittings/Kraloy

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.21

Each

QTY:
Each
Add
1/2 In. End Cap
  • Our Part #: CAP12
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5140031
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2.29) ·
CAP12 - PVC & Accessories

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.29

Each

QTY:
Each
Add
CAP
  • MFR Part #: 5140032
  • GTIN: 00088700527621
  • Manufacturer: CANTEX INC.
CAP
  • MFR Part #: 5140033
  • GTIN: 00088700527638
  • Manufacturer: CANTEX INC.
CAP
  • MFR Part #: 5140034
  • GTIN: 00088700527645
  • Manufacturer: CANTEX INC.
CAP
  • MFR Part #: 5140035
  • GTIN: 00088700527652
  • Manufacturer: CANTEX INC.
CAP
  • MFR Part #: 5140036
  • GTIN: 00088700527669
  • Manufacturer: CANTEX INC.
CAP
  • MFR Part #: 5140037
  • GTIN: 00088700527676
  • Manufacturer: CANTEX INC.
CAP
  • MFR Part #: 5140038
  • GTIN: 00088700527683
  • Manufacturer: CANTEX INC.
CAP
  • MFR Part #: 5140039
  • GTIN: 00088700527690
  • Manufacturer: CANTEX INC.
CAP
  • MFR Part #: 5140040
  • GTIN: 00088700527706
  • Manufacturer: CANTEX INC.
CAP
  • MFR Part #: 5140041
  • GTIN: 00088700527713
  • Manufacturer: CANTEX INC.
CAP
  • MFR Part #: 5140042
  • GTIN: 00088700527720
  • Manufacturer: CANTEX INC.
Cross Referenced

These items are similar to 5140031 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5140031 Cantex 00088700527614
60460050 JM Eagle 00098179201632
PEC-50 Madison Electric 00784297760211
E958D Thomas & Betts 00034481061618
1081 Topaz 00751338234079
59645 Certaineed n/a
78314 Multi Fittings Corp n/a
CAP10 Multi Fittings Corp n/a
ME958D Picoma Industries n/a
There were no add-on items found for 5140031.

* All prices subject to change.