5140034 - 1-1/4" PVC End Cap

PVC & Accessories

  • $3.88 (Each)
  • $3.88 (Each)

  • $97.02 (Per 25)

  • $388.06 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5140034
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5140034
Description
1-1/4" PVC End Cap
End Cap, 1-1/4 In Trade Size, 1.688 In Outside Diameter, 1.688 In Height, Gray
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/GTIN
088700527645 / 00088700527645
Weight per unit
0.097 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.88 (Each)
Carton
$97.02 (Per 25)
Resources
Other Links
 
 
5140034 - Other
 
5140034 - Other
 
5140034 - Other
Images
 
 
5140034 - Small Image
 
5140034 - Large Image
 
5140034 - Large Image
Attachments
 
 
5140034 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
1.688 in
Length
1.688 in.
Size
1-1/4 in.
Depth
1.313 in.
Width
1.688 in.
Descriptions
Product Type
End Cap
Long Description
End Cap, 1-1/4 in Trade Size, 1.688 in Outside Diameter, 1.688 in Height, Gray
Features
CANTEX 5140034 is a 1-1/4 in. End Cap designed top cap off PVC conduit either temporarily or permanently using PVC solvent cement.
Short Description
End Cap, 1-1/4 in, Gray, PVC
Special Features
Durable Non-Conductive PVC Will Not Rust or Corrode
Description
1-1/4" PVC END CAP
extra long description
CTX 5140034 1 1/4 UL END CAPS
Additional Information
package quantity
25 CT
Made in USA
yes
Color/Finish
Gray
for use with
Entering The Conduit into the Building
Standards Met
UL Listed;CSA Certified;NEMA TC-3 Compliant
outside diameter
1.688 in
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5140034
GTIN
00088700527645
UPC
088700527645
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
END CAP
Trade Size
Trade Size
1-1/4 in
Packaging
Weight per each
0.097
Carton
25
Uses, Certifications, and Standards
Application
Entry Point for Overhead Power and Communication Wires into a Building;Indoor/Outdoor Use
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat