5140037 - 2" PVC End Cap

PVC & Accessories

  • $7.02 (Each)
  • $7.02 (Each)

  • $351.16 (Per 50)

  • $702.32 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5140037
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5140037
Description
2" PVC End Cap
End Cap, 2 In Trade Size, 2.375 In Outside Diameter, 2.375 In Height, Gray
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
088700527676 / 00088700527676
Weight per unit
0.178 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.02 (Each)
Carton
$351.16 (Per 50)
Resources
Other Links
 
 
5140037 - Other
 
5140037 - Other
 
5140037 - Other
Images
 
 
5140037 - Small Image
 
5140037 - Large Image
 
5140037 - Large Image
Attachments
 
 
5140037 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
2.375 in
Depth
1.625 in.
Width
2.375 in.
Size
2 in.
Length
2.375 in.
Descriptions
Features
CANTEX 5140037 is a 2 in. End Cap designed top cap off PVC conduit either temporarily or permanently using PVC solvent cement.
Short Description
End Cap, 2 in, Gray, PVC
Special Features
Durable Non-Conductive PVC Will Not Rust or Corrode
Product Type
End Cap
Long Description
End Cap, 2 in Trade Size, 2.375 in Outside Diameter, 2.375 in Height, Gray
Description
2" PVC END CAP
extra long description
CTX 5140037 2 UL END CAPS
Additional Information
Color/Finish
Gray
for use with
Entering The Conduit into the Building
Standards Met
UL Listed;CSA Certified;NEMA TC-3 Compliant
package quantity
50 CT
Made in USA
yes
outside diameter
2.375 in
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5140037
GTIN
00088700527676
UPC
088700527676
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
END CAP
Trade Size
Trade Size
2
Packaging
Weight per each
0.178
Carton
50
Uses, Certifications, and Standards
Application
Entry Point for Overhead Power and Communication Wires into a Building;Indoor/Outdoor Use
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat