5140039 - 3" PVC End Cap

PVC & Accessories

  • $16.01 (Each)
  • $16.01 (Each)

  • $400.14 (Per 25)

  • $1,600.56 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5140039
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5140039
Description
3" PVC End Cap
End Cap, 3 In Trade Size, 3.563 In Outside Diameter, 3.563 In Height, Gray, 0.5270 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/GTIN
088700527690 / 00088700527690
Weight per unit
0.527 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.01 (Each)
Carton
$400.14 (Per 25)
Resources
Images
 
 
5140039 - Large Image
 
5140039 - Large Image
 
5140039 - Small Image
Attachments
 
 
5140039 - Specification Sheet
Other Links
 
 
5140039 - Other
 
5140039 - Other
 
5140039 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
3.563 in
Size
3 in.
Depth
2.375 in.
Length
3.563 in.
Width
3.563 in.
Descriptions
Product Type
End Cap
Long Description
End Cap, 3 in Trade Size, 3.563 in Outside Diameter, 3.563 in Height, Gray, 0.5270 lb/EA
Features
CANTEX 5140039 is a 3 in. End Cap designed top cap off PVC conduit either temporarily or permanently using PVC solvent cement.
Short Description
End Cap, 3 in, Gray, PVC
Special Features
Durable Non-Conductive PVC Will Not Rust or Corrode
Description
3" PVC END CAP
extra long description
CTX 5140039 3 UL END CAPS
Additional Information
outside diameter
3.563 in
Color/Finish
Gray
for use with
Entering The Conduit into the Building
Standards Met
UL Listed;CSA Certified;NEMA TC-3 Compliant
package quantity
25 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5140039
GTIN
00088700527690
UPC
088700527690
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
END CAP
Trade Size
Trade Size
3
Packaging
Weight
0.5270 lb/EA
Weight per each
0.527
Carton
25
Uses, Certifications, and Standards
Application
Entry Point for Overhead Power and Communication Wires into a Building;Indoor/Outdoor Use
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat