5140042 - 6" PVC End Cap

PVC & Accessories

  • $52.98 (Each)
  • $52.98 (Each)

  • $529.82 (Per 10)

  • $5,298.23 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5140042
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5140042
Description
6" PVC End Cap
6 In. End Cap
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/GTIN
088700527720 / 00088700527720
Weight per unit
1.711 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.98 (Each)
Carton
$529.82 (Per 10)
Resources
Images
 
 
5140042 - Large Image
 
5140042 - Small Image
Attachments
 
 
5140042 - Specification Sheet
Other Links
 
 
5140042 - Other
 
5140042 - Other
 
5140042 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
3 in.
Size
6 in.
Length
6.625 in.
Width
6.625 in.
Descriptions
Description
6" PVC END CAP
Features
CANTEX 5140042 is a 6 in. End Cap designed top cap off PVC conduit either temporarily or permanently using PVC solvent cement
extra long description
CTX 5140042 6 UL END CAPS
Product Type
6 Ul End Caps
Long Description
6 in. End Cap
Special Features
For use with Schedule 40 & 80 and EB & DB conduit
Additional Information
outside diameter
6.625
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5140042
GTIN
00088700527720
UPC
088700527720
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
END CAP
Trade Size
Trade Size
6
Packaging
Weight per each
1.711
Carton
10
Uses, Certifications, and Standards
Application
End Cap
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat