5140044 - 3/4" PVC Female Adapter

PVC & Accessories

  • $0.76 (Each)
  • $0.76 (Each)

  • $76.27 (Per 100)

  • $95.34 (Per 125)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5140044
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5140044
Description
3/4" PVC Female Adapter
Adapter, 3/4 In Trade Size, 1.25 In Inside, 1.625 In Length, Gray, 0.0500 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
088700000056 / 00088700567092
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.76 (Each)
Carton
$95.34 (Per 125)
Resources
Images
 
 
5140044 - Large Image
 
5140044 - Small Image
 
5140044 - Large Image
Other Links
 
 
5140044 - Other
 
5140044 - Other
 
5140044 - Other
Attachments
 
 
5140044 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
1.625 in
Descriptions
Description
3/4" PVC FEMALE ADAPTER
Product Type
Adapter
Long Description
Adapter, 3/4 in Trade Size, 1.25 in Inside, 1.625 in Length, Gray, 0.0500 lb/EA
Features
CANTEX 5140044 is a 3/4 in. Schedule 40 Female Adapter used to transition threaded metal or PVC conduit with one end threaded and the other end socket solvent weld.
Short Description
Adapter, 3/4 in, Gray, PVC
Special Features
Two Female Ends with the Same Diameter
extra long description
CTX 5140044 3/4 UL ADAPT F CT
Additional Information
package quantity
125 CT
Made in USA
yes
Inside Diameter
1.25 in
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
UL Listed;CSA Certified;NEMA TC-3 Compliant
outside diameter
1 in.
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5140044
GTIN
00088700567092
UPC
088700000056
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.0500 lb/EA
Weight per each
0.05
Carton
125
Uses, Certifications, and Standards
Application
Transition Threaded Metal or PVC Conduit with One End Threaded and the other End Socket Solvent Weld
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat