5140049 - 2-1/2" PVC Female Adapter

PVC & Accessories

  • $4.43 (Each)
  • $4.43 (Each)

  • $88.68 (Per 20)

  • $443.39 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5140049
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5140049
Description
2-1/2" PVC Female Adapter
Adapter, 2-1/2 In Trade Size, 3.313 In Inside, 3 In Length, Gray, 0.4400 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700062474 / 00088700567511
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.43 (Each)
Carton
$88.68 (Per 20)
Resources
Images
 
 
5140049 - Small Image
 
5140049 - Large Image
 
5140049 - Large Image
Other Links
 
 
5140049 - Other
 
5140049 - Other
 
5140049 - Other
Attachments
 
 
5140049 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
3 in
Descriptions
Description
2-1/2" PVC FEMALE ADAPTER
Features
CANTEX 5140049 is a 2-1/2 in. Schedule 40 Female Adapter used to transition threaded metal or PVC conduit with one end threaded and the other end socket solvent weld.
Short Description
Adapter, 2-1/2 in, Gray, PVC
Special Features
Two Female Ends with the Same Diameter
Product Type
Adapter
Long Description
Adapter, 2-1/2 in Trade Size, 3.313 in Inside, 3 in Length, Gray, 0.4400 lb/EA
extra long description
CTX 5140049 2 1/2 UL ADAPT F CT
Additional Information
Inside Diameter
3.313 in
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
UL Listed;CSA Certified;NEMA TC-3 Compliant
package quantity
20 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5140049
GTIN
00088700567511
UPC
088700062474
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
2-1/2 IN
Packaging
Weight
0.4400 lb/EA
Weight per each
0.44
Carton
20
Uses, Certifications, and Standards
Application
Transition Threaded Metal or PVC Conduit with One End Threaded and the other End Socket Solvent Weld
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat