5140051 - 3-1/2" PVC Female Adapter

PVC & Accessories

  • $7.24 (Each)
  • $7.24 (Each)

  • $217.12 (Per 30)

  • $723.72 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5140051
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5140051
Description
3-1/2" PVC Female Adapter
Adapter, 3-1/2 In Trade Size, 3.5 In Inside, 3 In Length, Gray, 0.6899 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700527744 / 00088700527744
Weight per unit
0.6899 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.24 (Each)
Carton
$217.12 (Per 30)
Resources
Images
 
 
5140051 - Small Image
 
5140051 - Large Image
 
5140051 - Large Image
Other Links
 
 
5140051 - Other
 
5140051 - Other
 
5140051 - Other
Attachments
 
 
5140051 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
3 in
Descriptions
Description
3-1/2" PVC FEMALE ADAPTER
Special Features
Two Female Ends with the Same Diameter
Product Type
Adapter
Long Description
Adapter, 3-1/2 in Trade Size, 3.5 in Inside, 3 in Length, Gray, 0.6899 lb/EA
Features
CANTEX 5140051 is a 3-1/2 in. Schedule 40 Female Adapter used to transition threaded metal or PVC conduit with one end threaded and the other end socket solvent weld.
Short Description
Adapter, 3-1/2 in, Gray, PVC
extra long description
CTX 5140051 3 1/2 UL ADAPT F CT
Additional Information
Standards Met
UL Listed;CSA Certified;NEMA TC-3 Compliant
package quantity
30 CT
Made in USA
yes
Inside Diameter
3.5 in
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5140051
GTIN
00088700527744
UPC
088700527744
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Schedule 40 Female Adapter
Trade Size
Trade Size
3-1/2 in
Packaging
Weight
0.6899 lb/EA
Weight per each
0.6899
Carton
30
Uses, Certifications, and Standards
Application
Transition Threaded Metal or PVC Conduit with One End Threaded and the other End Socket Solvent Weld
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat