5140053 - 5" PVC Female Adapter

PVC & Accessories

  • $18.45 (Each)
  • $18.45 (Each)

  • $184.52 (Per 10)

  • $1,845.22 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5140053
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5140053
Description
5" PVC Female Adapter
Adapter, 5 In Trade Size, 6.125 In Inside, 3.688 In Length, Gray
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700527768 / 00088700527768
Weight per unit
1.297 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.45 (Each)
Carton
$184.52 (Per 10)
Resources
Images
 
 
5140053 - Small Image
 
5140053 - Large Image
 
5140053 - Large Image
Other Links
 
 
5140053 - Other
 
5140053 - Other
 
5140053 - Other
Attachments
 
 
5140053 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
3.688 in
Descriptions
Description
5" PVC FEMALE ADAPTER
Product Type
Adapter
Short Description
Adapter, 5 in, Gray, PVC
Special Features
Two Female Ends with the Same Diameter
Long Description
Adapter, 5 in Trade Size, 6.125 in Inside, 3.688 in Length, Gray
Features
CANTEX 5140053 is a 5 in. Schedule 40 Female Adapter used to transition threaded metal or PVC conduit with one end threaded and the other end socket solvent weld.
extra long description
CTX 5140053 5 UL ADAPT F CT
Additional Information
Inside Diameter
6.125 in
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
UL Listed;CSA Certified;NEMA TC-3 Compliant
package quantity
10 CT
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
5140053
Brand
PVC & Accessories
GTIN
00088700527768
UPC
088700527768
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Schedule 40 Female Adapter
Trade Size
Trade Size
5
Packaging
Weight per each
1.297
Carton
10
Uses, Certifications, and Standards
Application
Transition Threaded Metal or PVC Conduit with One End Threaded and the other End Socket Solvent Weld
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat