5140054 - 6" PVC Female Adapter

PVC & Accessories

  • $24.36 (Each)
  • $24.36 (Each)

  • $194.87 (Per 8)

  • $2,435.86 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5140054
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5140054
Description
6" PVC Female Adapter
Adapter, 6 In Trade Size, 7.250 In Inside, 4.375 In Length, Gray
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700041462 / 00088700527775
Weight per unit
1.925 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.36 (Each)
Carton
$194.87 (Per 8)
Resources
Images
 
 
5140054 - Small Image
 
5140054 - Large Image
 
5140054 - Large Image
Other Links
 
 
5140054 - Other
 
5140054 - Other
 
5140054 - Other
Attachments
 
 
5140054 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
4.375 in
Descriptions
Description
6" PVC FEMALE ADAPTER
Product Type
Adapter
Long Description
Adapter, 6 in Trade Size, 7.250 in Inside, 4.375 in Length, Gray
Features
CANTEX 5140054 is a 6 in. Schedule 40 Female Adapter used to transition threaded metal or PVC conduit with one end threaded and the other end socket solvent weld.
Short Description
Adapter, 6 in, Gray, PVC
Special Features
Two Female Ends with the Same Diameter
extra long description
CTX 5140054 6 UL ADAPT F CT
Additional Information
Inside Diameter
7.250 in
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
UL Listed;CSA Certified;NEMA TC-3 Compliant
package quantity
8 CT
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
5140054
Brand
PVC & Accessories
GTIN
00088700527775
UPC
088700041462
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
6 in
Packaging
Weight per each
1.925
Carton
8
Uses, Certifications, and Standards
Application
Transition Threaded Metal or PVC Conduit with One End Threaded and the other End Socket Solvent Weld
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat