5140107 - 1-1/2" PVC Male Adapter

PVC & Accessories

  • $1.40 (Each)
  • $1.40 (Each)

  • $42.03 (Per 30)

  • $140.11 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5140107
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5140107
Description
1-1/2" PVC Male Adapter
Terminal Adapter, 1-1/2 In Trade Size, 2 In Outside Diameter, 2.063 In Height, Gray, Male Connection, 0.0980 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
088700062054 / 00088700567405
Weight per unit
0.098 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.40 (Each)
Carton
$42.03 (Per 30)
Resources
Images
 
 
5140107 - Large Image
 
5140107 - Small Image
 
5140107 - Large Image
Other Links
 
 
5140107 - Other
 
5140107 - Other
 
5140107 - Other
Attachments
 
 
5140107 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
2.063 in
Length
2.063 in.
Descriptions
Description
1-1/2" PVC MALE ADAPTER
Product Type
Terminal Adapter
Long Description
Terminal Adapter, 1-1/2 in Trade Size, 2 in Outside Diameter, 2.063 in Height, Gray, Male Connection, 0.0980 lb/EA
Features
CANTEX 5140107 is a 1-1/2 in. Male Terminal Adapter which is a connector used to transition from a spigot end PVC conduit to a threaded metal or PVC plastic female bell end.
Short Description
Terminal Adapter, 1-1/2 in, Gray, PVC
Special Features
Durable Non-Conductive PVC Will Not Rust or Corrode
extra long description
CTX 5140107 1 1/2 UL ADAPT M CT
Additional Information
outside diameter
2 in
Color/Finish
Gray
Connection Type
Male
for use with
Schedule 40 and 80 Conduit
Standards Met
UL Listed;CSA Certified;NEMA TC-3 Compliant
package quantity
30 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5140107
GTIN
00088700567405
UPC
088700062054
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
0.0980 lb/EA
Weight per each
0.098
Carton
30
Uses, Certifications, and Standards
Application
Transition from a Spigot End PVC Conduit to a Threaded Metal or PVC Plastic Female Bell End
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat