5140107 - 1-1/2" PVC Male Adapter

PVC & Accessories

  • $1.40 (Each)
  • $1.40 (Each)

  • $42.03 (Per 30)

  • $140.11 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
5140107
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5140107
Description
1-1/2" PVC Male Adapter
Terminal Adapter, 1-1/2 In Trade Size, 2 In Outside Diameter, 2.063 In Height, Gray, Male Connection, 0.0980 LB/Ea
Slang Terms

Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700062054 / 00088700567405
Weight per unit
0.098 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.40 (Each)
Carton
$42.03 (Per 30)
Resources
Images
 
 
5140107 - Large Image
 
5140107 - Large Image
 
5140107 - Small Image
Attachments
 
 
5140107 - Specification Sheet
Other Links
 
 
5140107 - Other
 
5140107 - Other
 
5140107 - Other
Dimensions and Weight
Height
2.063 in
Descriptions
Description
1-1/2" PVC MALE ADAPTER
Product Type
Terminal Adapter
Long Description
Terminal Adapter, 1-1/2 in Trade Size, 2 in Outside Diameter, 2.063 in Height, Gray, Male Connection, 0.0980 lb/EA
Features
CANTEX 5140107 is a 1-1/2 in. Male Terminal Adapter which is a connector used to transition from a spigot end PVC conduit to a threaded metal or PVC plastic female bell end.
Short Description
Terminal Adapter, 1-1/2 in, Gray, PVC
Special Features
Durable Non-Conductive PVC Will Not Rust or Corrode
extra long description
CTX 5140107 1 1/2 UL ADAPT M CT
Additional Information
outside diameter
2 in
Color/Finish
Gray
Connection Type
Male
for use with
Schedule 40 and 80 Conduit
Standards Met
UL Listed;CSA Certified;NEMA TC-3 Compliant
package quantity
30 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5140107
GTIN
00088700567405
UPC
088700062054
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
0.0980 lb/EA
Weight per each
0.098
Carton
30
Uses, Certifications, and Standards
Application
Transition from a Spigot End PVC Conduit to a Threaded Metal or PVC Plastic Female Bell End
You must have an account to view stock levels
These alternate items can be purchased instead of 5140107.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5140107.

1-1/2 In. Male Terminal Adapter
  • Our Part #: TA112
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5140107
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 30 ($42.03)
TA112 - PVC & Accessories

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1.40

Each

QTY:
Each
Add
1-1/2" PVC Male Adapter
  • Our Part #: PVCMALE112
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1.40)
PVCMALE112 - Condumex Incorporated

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1.40

Each

QTY:
Each
Add
TA15 1 1/2" PVC Terminal Adpt Kraloy
  • Our Part #: 078088
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 078088
  • Manufacturer: Multifittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 30 ($42.03)
078088 - Multifittings/Kraloy

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1.40

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5140107 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59619 Allied Tube & Conduit 00091111040160
5140107 Cantex 00088700567405
60060150 JM Eagle 00098179201434
PTA-150 Madison Electric 00784297761560
78088 Multi Fittings Corp n/a
TA30 Multi Fittings Corp 00622454770256
E943H Thomas & Betts 00034481062059
1035 Topaz 00751338230293
59619 Certaineed n/a
ME943H Picoma Industries n/a

* All prices subject to change.