5140109 - 2-1/2" PVC Male Adapter

Cantex Inc.

  • $3.45 (Each)
  • $3.45 (Each)

  • $69.09 (Per 20)

  • $345.45 (Per 100)

In-Stock: 123 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5140109
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5140109
Description
2-1/2" PVC Male Adapter
Terminal Adapter, 2-1/2 In Trade Size, 3.313 In Outside Diameter, 2.875 In Height, Gray, Male Connection, 0.2800 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700062078 / 00088700567429
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.45 (Each)
Carton
$69.09 (Per 20)
Stock Availability
Nacogdoches
123 (Check another store)
All Stores
13,371
Resources
Images
 
 
5140109 - Small Image
 
5140109 - Large Image
 
5140109 - Large Image
Other Links
 
 
5140109 - Other
 
5140109 - Other
Attachments
 
 
5140109 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
2.875 in
Size
2-1/2 in. Male Terminal Adapter
Descriptions
Description
2-1/2" PVC MALE ADAPTER
Extra Long Description
CTX 5140109 2 1/2 UL ADAPT M CT
Features
CANTEX 5140109 is a 2-1/2 in. Male Terminal Adapter which is a connector used to transition from a spigot end PVC conduit to a threaded metal or PVC plastic female bell end.
Long Description
Terminal Adapter, 2-1/2 in Trade Size, 3.313 in Outside Diameter, 2.875 in Height, Gray, Male Connection, 0.2800 lb/EA
Product Type
Terminal Adapter
Short Description
Terminal Adapter, 2-1/2 in, Gray, PVC
Special Features
Durable Non-Conductive PVC Will Not Rust or Corrode
Additional Information
Color/Finish
Gray
Connection Type
Male
For Use With
Schedule 40 and 80 Conduit
Made In USA
yes
Outside Diameter
3.313 in
Package Quantity
20 CT
Standards Met
UL Listed;CSA Certified;NEMA TC-3 Compliant
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5140109
GTIN
00088700567429
UPC
088700062078
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
2-1/2 in. Male Terminal Adapter
Trade Size
Trade Size
2-1/2 IN
Packaging
Weight
0.2800 lb/EA
Weight per each
0.28
Carton
20
Uses, Certifications, and Standards
Application
Transition from a Spigot End PVC Conduit to a Threaded Metal or PVC Plastic Female Bell End
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13,371

Location search:

A-L

Location Stock Available
Andrews
3 View Store
Arlington Branch
161 View Store
Athens
12 View Store
Avondale
458 View Store
Bartlesville
37 View Store
Bastrop
37 View Store
Baytown
48 View Store
Benton
37 View Store
Bentonville
27 View Store
Big Spring
19 View Store
Borger
6 View Store
Bridgeport
8 View Store
Brownsville
12 View Store
Brownwood
21 View Store
Bryan-College Station
186 View Store
Burleson
11 View Store
Cabot
31 View Store
Carlsbad
21 View Store
Casa Grande
129 View Store
Cedar Park
6 View Store
Centennial
35 View Store
Cleburne
41 View Store
Clovis
4 View Store
Colorado Springs
24 View Store
Concord
19 View Store
Conroe
27 View Store
Conway
15 View Store
Cookeville
19 View Store
Corsicana
20 View Store
Covington
98 View Store
Dallas
81 View Store
Deer Valley
35 View Store
Denton
19 View Store
Dodge City
18 View Store
Doraville
21 View Store
Dripping Springs
58 View Store
Dumas
46 View Store
Duncan
27 View Store
Durant
26 View Store
Edmond
69 View Store
El Dorado
7 View Store
Enid
11 View Store
Ennis
16 View Store
Fayetteville
6 View Store
Forney
11 View Store
Fort Collins
11 View Store
Fort Smith
14 View Store
Ft. Worth
40 View Store
Gainesville
20 View Store
Galena Park
40 View Store
Galveston
8 View Store
Georgetown
34 View Store
Gilbert
149 View Store
Gonzales
19 View Store
Granbury
38 View Store
Greenville
21 View Store
Greenville - SC
14 View Store
Harlingen
38 View Store
Hendersonville
20 View Store
Hereford
2 View Store
Hobbs
5 View Store
Hope
17 View Store
Hot Springs
20 View Store
Humble
48 View Store
Huntsville
7 View Store
Hutchinson
17 View Store
Jonesboro
19 View Store
Kansas City - North
45 View Store
Katy
14 View Store
Kenedy
9 View Store
Kerrville
27 View Store
Kilgore
20 View Store
Killeen
29 View Store
Lafayette
17 View Store
Lancaster
4 View Store
Laredo
26 View Store
Las Cruces
20 View Store
Lawrence
18 View Store
Lawton
4 View Store
League City
37 View Store
Lee's Summit
32 View Store
Leesville
14 View Store

M-Z

Location Stock Available
Mansfield
20 View Store
Marble Falls
14 View Store
Marietta
10 View Store
Marshall
20 View Store
McKinney
9 View Store
Mesa
67 View Store
Midland
30 View Store
Midwest City
2 View Store
Mineral Wells
8 View Store
Monroe
17 View Store
Moore
11 View Store
Mt. Pleasant
16 View Store
N Little Rock
9 View Store
N. San Antonio
15 View Store
Nashville
10 View Store
Natchitoches
33 View Store
NE Wichita
26 View Store
New Braunfels
18 View Store
New Orleans
37 View Store
Newnan
15 View Store
North Austin
8 View Store
North Fort Worth
14 View Store
Pampa
10 View Store
Paris
19 View Store
Pearland
38 View Store
Pearsall
20 View Store
Pecos
5 View Store
Pine Bluff
30 View Store
Pineville
7 View Store
Plainview
8 View Store
Plano
7 View Store
Pleasanton
14 View Store
Prescott Valley
19 View Store
Prosper
7 View Store
Pryor
18 View Store
Rock Hill
20 View Store
Rockwall
4 View Store
Rogers
19 View Store
Rome
31 View Store
Roswell
16 View Store
Round Rock
24 View Store
Russellville
6 View Store
Ruston
15 View Store
Salina
23 View Store
San Angelo
14 View Store
San Antonio
45 View Store
San Marcos
25 View Store
Searcy
31 View Store
Shawnee
27 View Store
Sherman
11 View Store
Shreveport
42 View Store
Siloam Springs
39 View Store
South Austin
35 View Store
Spring
33 View Store
Stafford
80 View Store
Stephenville
38 View Store
Stillwater
53 View Store
Stockbridge
19 View Store
Sulphur
24 View Store
Sulphur Springs
13 View Store
Tampa Bay East
57 View Store
Temple
10 View Store
Terrell
14 View Store
Tomball
54 View Store
Tucson
103 View Store
Uvalde
13 View Store
Vidalia
13 View Store
Waco
44 View Store
Waxahachie
15 View Store
Weatherford
11 View Store
West Dallas
18 View Store
West Ft. Worth
49 View Store
Wichita Falls
46 View Store
Yukon
33 View Store

* All prices subject to change.

Begin Live Chat