5140867 - 3X2 PVC Reducer

PVC & Accessories

  • $24.60 (Each)
  • $24.60 (Each)

  • $615.00 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5140867
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5140867
Description
3X2 PVC Reducer
3 X 2 In. Reducer Bushing
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700010802 / 00088700527843
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.60 (Each)
Carton
$615.00 (Per 25)
Resources
Images
 
 
5140867 - Large Image
Attachments
 
 
5140867 - Specification Sheet
Other Links
 
 
5140867 - Other
 
5140867 - Other
 
5140867 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
3 X 2 Ul Red Bush CC
Description
3X2 PVC REDUCER
Features
CANTEX 5140867 is a 3 x 2 in. Reducer Bushing designed to fit into the bell end of a conduit to reduce the diameter to the next smaller size
extra long description
CTX 5140867 3 X 2 UL RED BUSH CC
Long Description
3 x 2 in. Reducer Bushing
Special Features
reduces the diameter to the next smaller size
Additional Information
outside diameter
2.085
Schedule
40;80
Manufacturer Information
Manufacturers Part Number
5140867
Brand
PVC & Accessories
GTIN
00088700527843
UPC
088700010802
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
REDUCER BUSHING
Trade Size
Trade Size
3 x 2 in.
Packaging
Weight per each
0.8
Carton
25
Uses, Certifications, and Standards
Application
Reducer Bushing
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat