5142102 - PVC Bell Reducer 2 -2inch

Cantex, Inc

  • $11.65 (Each)
  • $11.65 (Each)

  • $1,164.95 (Per 100)

In-Stock: 97 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5142102
Manufacturer
Cantex, Inc
Manufacturer's Part Number
5142102
Description
PVC Bell Reducer 2 -2inch
Cantex 5142102 Is A 2-1/2 X 2 In. Schedule 40 Swedged Reducer Bell to Plain Which Is Designed to Transition Conduit From One Trade Size to Another Trade Size
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - Power & Comm Elbows & Ftgs Mark as Incorrect
Suggest a New Category
Classification
PVC Conduit Fittings & Accessories
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700026650 / 00088700026650
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.65 (Each)
Carton
$11.65 (Each)
Stock Availability
Denver
0 (Find nearest stock)
All Stores
97
Resources
Attachments
 
 
5142102 - Specification Sheet
Images
 
 
5142102 - Small Image
 
5142102 - Large Image
Other Links
 
 
5142102 - Other
 
5142102 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
2-1/2 x 2 in. Schedule 40 Swedged Reducer Bell to Plain
Descriptions
Description
PVC BELL REDUCER 2 -2INCH
Extra Long Description
CTX 5142102 2 1/2 X 2 RED SWEDGED
Features
CANTEX 5142102 is a 2-1/2 x 2 in. Schedule 40 Swedged Reducer Bell to Plain which is designed to transition conduit from one trade size to another trade size
Long Description
CANTEX 5142102 is a 2-1/2 x 2 in. Schedule 40 Swedged Reducer Bell to Plain which is designed to transition conduit from one trade size to another trade size
Product Type
2 1/2 X 2 Red Swedged
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5142102
GTIN
00088700026650
UPC
088700026650
Taxonomies, Classifications, and Categories
Type
2-1/2 x 2 in. Schedule 40 Swedged Reducer Bell to Plain
Trade Size
Trade Size
2 1/2
Packaging
Weight per each
1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 97

Location search:

Greater Denver Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
27 View Store

M-Z

Location Stock Available
Round Rock
21 View Store

* All prices subject to change.

Begin Live Chat