5142223 - 1-1/2X1-1/4 PVC Reducer

PVC & Accessories

  • $5.46 (Each)
  • $5.46 (Each)

  • $273.06 (Per 50)

  • $546.12 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5142223
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5142223
Description
1-1/2X1-1/4 PVC Reducer
1-1/2 X 1-1/4 In. Reducer Bushing
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700062245 / 00088700567443
Weight per unit
0.059 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.46 (Each)
Carton
$273.06 (Per 50)
Resources
Images
 
 
5142223 - Large Image
 
5142223 - Small Image
Other Links
 
 
5142223 - Other
 
5142223 - Other
 
5142223 - Other
Attachments
 
 
5142223 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1-1/2X1-1/4 PVC REDUCER
Product Type
1 1/2 X 1 1/4 Ul Red Bush CC
Features
CANTEX 5142223 is a 1-1/2 x 1-1/4 in. Reducer Bushing designed to fit into the bell end of a conduit to reduce the diameter to the next smaller size
extra long description
CTX 5142223 1 1/2 X 1 1/4 UL RED BU
Long Description
1-1/2 x 1-1/4 in. Reducer Bushing
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5142223
GTIN
00088700567443
UPC
088700062245
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Packaging
Weight per each
0.059
Carton
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat