5142224 - 2X1-1/2 PVC Reducer

PVC & Accessories

  • $6.56 (Each)
  • $6.56 (Each)

  • $163.91 (Per 25)

  • $655.64 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5142224
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5142224
Description
2X1-1/2 PVC Reducer
Reducer Bushing, 2 X 1-1/2 In Trade Size, 1.918 In Outside Diameter, 2.375 In Inside, 1.6 In Height, Gray
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700062252 / 00088700567450
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.56 (Each)
Carton
$163.91 (Per 25)
Resources
Images
 
 
5142224 - Large Image
 
5142224 - Small Image
 
5142224 - Large Image
Other Links
 
 
5142224 - Other
 
5142224 - Other
 
5142224 - Other
Attachments
 
 
5142224 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
1.6 in
Descriptions
Special Features
Durable Non-Conductive PVC Will Not Rust or Corrode
Product Type
Reducer Bushing
Long Description
Reducer Bushing, 2 x 1-1/2 in Trade Size, 1.918 in Outside Diameter, 2.375 in Inside, 1.6 in Height, Gray
Features
CANTEX 5142224 is a 2 x 1-1/2 in. Reducer Bushing designed to fit into the bell end of a conduit to reduce the diameter to the next smaller size.
Short Description
Reducer Bushing, 2 x 1-1/2 in, Gray, PVC
Description
2X1-1/2 PVC REDUCER
extra long description
CTX 5142224 2 X 1 1/2 UL RED BUSH C
Additional Information
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
UL Listed;CSA Certified
outside diameter
1.918 in
Inside Diameter
2.375 in
package quantity
25 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5142224
GTIN
00088700567450
UPC
088700062252
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
2 x 1-1/2 in
Packaging
Weight per each
0.13
Carton
25
Uses, Certifications, and Standards
Application
The Bell End of a Conduit to Reduces from One Diameter to The Next Small Conduit Diameter
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat