5142259 - 3 X 2 1/2 Bell Swedge Reducer

PVC & Accessories

  • $46.92 (Each)
  • $46.92 (Each)

  • $1,173.00 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5142259
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5142259
Description
3 X 2 1/2 Bell Swedge Reducer
3 X 2-1/2 In. Schedule 40 Swedged Reducer Bell to Bell
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700026803 / 00088700026803
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.92 (Each)
Carton
$1,173.00 (Per 25)
Resources
Images
 
 
5142259 - Large Image
 
5142259 - Small Image
Attachments
 
 
5142259 - Specification Sheet
Other Links
 
 
5142259 - Other
 
5142259 - Other
 
5142259 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
NEMA TC-3 Compliant
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
6.125
Descriptions
Product Type
3 X 2 1/2 B-B Reducer
Long Description
3 x 2-1/2 in. Schedule 40 Swedged Reducer Bell to Bell
Special Features
transitions conduit from one trade size to another trade size.
Features
CANTEX 5142259 is a 3 x 2-1/2 in. Schedule 40 Swedged Reducer Bell to Bell which is designed to transition conduit from one trade size to another trade size
extra long description
CTX 5142259 3 X 2 1/2 B-B REDUCER
Description
3 X 2 1/2 BELL SWEDGE REDUCER
Additional Information
Inside Diameter
2.89;3.515
Schedule
40
Manufacturer Information
Manufacturers Part Number
5142259
Brand
PVC & Accessories
GTIN
00088700026803
UPC
088700026803
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Schedule 40 Bell to Bell Swedged Reducer
Trade Size
Trade Size
3 x 2-1/2 in.
Packaging
Weight per each
0.52
Carton
25
Uses, Certifications, and Standards
standard
NEMA TC-3 Compliant
Application
Schedule 40 Bell to Bell Swedged Reducer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat