5144005 - 1" Ul End Bell

PVC & Accessories

  • $7.41 (Each)
  • $7.41 (Each)

  • $370.54 (Per 50)

  • $741.07 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5144005
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5144005
Description
1" Ul End Bell
1 In. Schedule 40 End Bell
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131712 - Wiring duct
UPC/GTIN
088700000087 / 00088700567122
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.41 (Each)
Carton
$7.41 (Each)
Standard Packaging
$370.54 (Per 50)
Resources
Other Links
 
 
5144005 - Other
 
5144005 - Other
 
5144005 - Other
Attachments
 
 
5144005 - Specification Sheet
Images
 
 
5144005 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
CANTEX 5144005 is a 1 in. Schedule 40 End Bell used in concrete vault walls to provide a smooth safe entrance to the conduit outside
extra long description
CTX 5144005 1 UL END BELL
Description
1" UL END BELL
Product Type
1 Ul End Bell
Long Description
1 in. Schedule 40 End Bell
Additional Information
Inside Diameter
1.750
outside diameter
1.750
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5144005
GTIN
00088700567122
UPC
088700000087
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Packaging
Weight per each
0.04
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat