5144007 - 1-1/2" PVC End Bell

PVC & Accessories

  • $6.66 (Each)
  • $6.66 (Each)

  • $333.10 (Per 50)

  • $666.21 (Per 100)

In-Stock: 1,282 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5144007
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5144007
Description
1-1/2" PVC End Bell
Cantex 5144007 Is A 1-1/2 In. Schedule 40 End Bell Used In Concrete Vault Walls to Provide A Smooth Safe Entrance to The Conduit Outside
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131712 - Wiring duct
UPC/GTIN
088700000100 / 00088700567146
Weight per unit
0.078 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.66 (Each)
Carton
$333.10 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,282
Resources
Images
 
 
5144007 - Small Image
 
5144007 - Large Image
Other Links
 
 
5144007 - Other
 
5144007 - Other
Attachments
 
 
5144007 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
4
Descriptions
Features
CANTEX 5144007 is a 1-1/2 in. Schedule 40 End Bell used in concrete vault walls to provide a smooth safe entrance to the conduit outside
Description
1-1/2" PVC END BELL
extra long description
CTX 5144007 1 1/2 UL END BELL
Product Type
1 1/2 Ul End Bell
Long Description
CANTEX 5144007 is a 1-1/2 in. Schedule 40 End Bell used in concrete vault walls to provide a smooth safe entrance to the conduit outside
Additional Information
Inside Diameter
2.500
outside diameter
2.500
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5144007
GTIN
00088700567146
UPC
088700000100
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Schedule 40 End Bell
Packaging
Weight per each
0.078
Carton
50
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat