5144008 - 2" PVC End Bell

PVC & Accessories

  • $9.50 (Each)
  • $9.50 (Each)

  • $380.18 (Per 40)

  • $950.45 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5144008
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5144008
Description
2" PVC End Bell
End Ball, 2 In Trade Size, 2.813 In Outside Diameter, 2.813 In Inside, 1.563 In Height, Gray
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
088700000117 / 00088700567153
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.50 (Each)
Carton
$380.18 (Per 40)
Resources
Images
 
 
5144008 - Large Image
 
5144008 - Small Image
 
5144008 - Large Image
Other Links
 
 
5144008 - Other
 
5144008 - Other
 
5144008 - Other
Attachments
 
 
5144008 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
1.563 in
Length
1.563 in.
Width
2.813 in.
Descriptions
Product Type
End Ball
Long Description
End Ball, 2 in Trade Size, 2.813 in Outside Diameter, 2.813 in Inside, 1.563 in Height, Gray
Features
CANTEX 5144008 is a 2 in. Schedule 40 End Bell used in concrete vault walls to provide a smooth safe entrance to the conduit outside.
Short Description
End Ball, 2 in, Gray, PVC
Special Features
Protects Wiring Which is Being Pulled Through Concrete Vault Walls;Easy Installation
Description
2" PVC END BELL
extra long description
CTX 5144008 2 UL END BELL
Additional Information
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
UL Listed;CSA Certified;NEMA TC-3 Compliant
package quantity
40 CT
Made in USA
yes
Inside Diameter
2.813 in
outside diameter
2.813 in
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5144008
GTIN
00088700567153
UPC
088700000117
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
2 in
Packaging
Weight per each
0.08
Carton
40
Uses, Certifications, and Standards
Application
Protects Wiring Which is Being Pulled Through Concrete Vault Wall
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat