5144010 - 3" PVC End Bell

PVC & Accessories

  • $11.08 (Each)
  • $11.08 (Each)

  • $554.04 (Per 50)

  • $1,108.08 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5144010
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5144010
Description
3" PVC End Bell
End Ball, 3 In Trade Size, 4.125 In Outside Diameter, 4.125 In Inside, 2.063 In Height, Gray
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131712 - Wiring duct
UPC/GTIN
088700528314 / 00088700568501
Weight per unit
0.152 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.08 (Each)
Carton
$554.04 (Per 50)
Resources
Images
 
 
5144010 - Large Image
 
5144010 - Large Image
Other Links
 
 
5144010 - Other
 
5144010 - Other
 
5144010 - Other
Attachments
 
 
5144010 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
2.063 in
Descriptions
Features
CANTEX 5144010 is a 3 in. Schedule 40 End Bell used in concrete vault walls to provide a smooth safe entrance to the conduit outside.
extra long description
CTX 5144010 3 UL END BELL
Short Description
End Ball, 3 in, Gray, PVC
Special Features
Protects Wiring Which is Being Pulled Through Concrete Vault Walls;Easy Installation
Product Type
End Ball
Long Description
End Ball, 3 in Trade Size, 4.125 in Outside Diameter, 4.125 in Inside, 2.063 in Height, Gray
Description
3" PVC END BELL
Additional Information
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
UL Listed;CSA Certified;NEMA TC-3 Compliant
package quantity
50 CT
Made in USA
yes
Inside Diameter
4.125 in
outside diameter
4.125 in
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5144010
GTIN
00088700568501
UPC
088700528314
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
3 in
Packaging
Weight per each
0.152
Carton
50
Uses, Certifications, and Standards
Application
Protects Wiring Which is Being Pulled Through Concrete Vault Wall
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat