5144012 - 4" PVC End Bell

PVC & Accessories

  • $14.95 (Each)
  • $14.95 (Each)

  • $747.60 (Per 50)

  • $1,495.19 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5144012
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5144012
Description
4" PVC End Bell
End Ball, 4 In Trade Size, 4 In Outside Diameter, 5.125 In Inside, 2.375 In Height, Gray
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131712 - Wiring duct
UPC/GTIN
088700020795 / 00088700528338
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.95 (Each)
Carton
$747.60 (Per 50)
Resources
Images
 
 
5144012 - Large Image
 
5144012 - Large Image
 
5144012 - Small Image
Attachments
 
 
5144012 - Specification Sheet
Other Links
 
 
5144012 - Other
 
5144012 - Other
 
5144012 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
2.375 in
Descriptions
Features
CANTEX 5144012 is a 4 in. Schedule 40 End Bell used in concrete vault walls to provide a smooth safe entrance to the conduit outside.
extra long description
CTX 5144012 4 UL END BELL
Product Type
End Ball
Long Description
End Ball, 4 in Trade Size, 4 in Outside Diameter, 5.125 in Inside, 2.375 in Height, Gray
Short Description
End Ball, 4 in, Gray, PVC
Special Features
Protects Wiring Which is Being Pulled Through Concrete Vault Walls;Easy Installation
Description
4" PVC END BELL
Additional Information
outside diameter
4 in
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
UL Listed;CSA Certified;NEMA TC-3 Compliant
package quantity
50 CT
Made in USA
yes
Inside Diameter
5.125 in
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5144012
GTIN
00088700528338
UPC
088700020795
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
4 in
Packaging
Weight per each
0.3
Carton
50
Uses, Certifications, and Standards
Application
Protects Wiring Which is Being Pulled Through Concrete Vault Wall
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat