5144013 - 5" PVC End Bell

PVC & Accessories

  • $18.17 (Each)
  • $18.17 (Each)

  • $454.16 (Per 25)

  • $1,816.62 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5144013
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5144013
Description
5" PVC End Bell
5 In. Schedule 40 End Bell
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131712 - Wiring duct
UPC/GTIN
088700528345 / 00088700528345
Weight per unit
12.6199 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.17 (Each)
Carton
$454.16 (Per 25)
Resources
Images
 
 
5144013 - Large Image
 
5144013 - Small Image
Attachments
 
 
5144013 - Specification Sheet
Other Links
 
 
5144013 - Other
 
5144013 - Other
 
5144013 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
5 Ul End Bell
Features
CANTEX 5144013 is a 5 in. Schedule 40 End Bell used in concrete vault walls to provide a smooth safe entrance to the conduit outside
Description
5" PVC END BELL
Long Description
5 in. Schedule 40 End Bell
extra long description
CTX 5144013 5 UL END BELL
Additional Information
outside diameter
5.063
Inside Diameter
6.375
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5144013
GTIN
00088700528345
UPC
088700528345
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Packaging
Weight per each
12.6199
Carton
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat