5144014 - 6" Bell End

PVC & Accessories

  • $19.92 (Each)
  • $19.92 (Each)

  • $298.79 (Per 15)

  • $1,991.93 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5144014
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5144014
Description
6" Bell End
6 In. Schedule 40 End Bell
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131712 - Wiring duct
UPC/GTIN
088700528352 / 00088700528352
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.92 (Each)
Carton
$298.79 (Per 15)
Resources
Images
 
 
5144014 - Large Image
 
5144014 - Small Image
Attachments
 
 
5144014 - Specification Sheet
Other Links
 
 
5144014 - Other
 
5144014 - Other
 
5144014 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
CANTEX 5144014 is a 6 in. Schedule 40 End Bell used in concrete vault walls to provide a smooth safe entrance to the conduit outside
extra long description
CTX 5144014 6 UL END BELL
Product Type
6 Ul End Bell
Description
6" BELL END
Long Description
6 in. Schedule 40 End Bell
Additional Information
outside diameter
6.063
Inside Diameter
7.375
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5144014
GTIN
00088700528352
UPC
088700528352
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.53
Carton
15
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat