5144031 - 1/2" Expansion Coupling

Cantex Inc.

  • $38.26 (Each)
  • $38.26 (Each)

  • $956.48 (Per 25)

  • $3,825.94 (Per 100)

In-Stock: 25 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5144031
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5144031
Description
1/2" Expansion Coupling
1/2IN Ul Two Piece Expansion Coupling
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Clamps, Straps, Exp Cplgs Mark as Incorrect
Suggest a New Category
Classification
PVC Cond Clamps, Straps, Expan. CPLG
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
088700547728 / 00088700547728
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.26 (Each)
Carton
$956.48 (Per 25)
Stock Availability
Tampa
0 (Find nearest stock)
All Stores
25
Resources
Images
 
 
5144031 - Small Image
 
5144031 - Large Image
Attachments
 
 
5144031 - Specification Sheet
MSDS Sheets
 
 
5144031 - MSDS Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray 0
Dimensions and Weight
Length
78358521831
Descriptions
Description
1/2" EXPANSION COUPLING
Long Description
1/2IN UL TWO PIECE EXPANSION COUPLING
Product Type
1/2 Ul Exp CPLG Two Piece
Special Features
Two Piece
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5144031
GTIN
00088700547728
UPC
088700547728
Taxonomies, Classifications, and Categories
Type
66264380146
Trade Size
Trade Size
1/2 in
Packaging
Weight per each
0.5
Carton
25
Uses, Certifications, and Standards
Application
Installed in a conduit run, compemsates for temperature changes
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 25

Location search:

Greater Tampa Area

Location Stock Available

Distribution Centers

Location Stock Available
San Antonio RDC
24 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Pryor
1 View Store

* All prices subject to change.

Begin Live Chat