5163382 - 1" Ent Coupling

Cantex Inc.

  • $6.29 (Each)
  • $6.29 (Each)

  • $629.19 (Per 100)

In-Stock: 2,919 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5163382
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5163382
Description
1" Ent Coupling
Cantex 5163382 Is A 1 In. Ez Flex Ent Coupling Used to Join Lengths Of Ex Flex Electrical Nonmetallic Tubing Together With Two Bell Ends
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Ent Conduit, Fittings, & Accy. Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700010161 / 00088700071100
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.29 (Each)
Carton
$629.19 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2,919
Resources
Images
 
 
5163382 - Small Image
 
5163382 - Large Image
Other Links
 
 
5163382 - Other
 
5163382 - Other
Attachments
 
 
5163382 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
1 in. EZ Flex ENT Coupling
Descriptions
Description
1" ENT COUPLING
Extra Long Description
CTX 5163382 1 ENT CPLG
Features
CANTEX 5163382 is a 1 in. EZ Flex ENT Coupling used to join lengths of EX Flex Electrical Nonmetallic Tubing together with two bell ends
Long Description
CANTEX 5163382 is a 1 in. EZ Flex ENT Coupling used to join lengths of EX Flex Electrical Nonmetallic Tubing together with two bell ends
Product Type
1 Ent CPLG
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5163382
GTIN
00088700071100
UPC
088700010161
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
EZ Flex ENT Coupling
Trade Size
Trade Size
1
Packaging
Weight per each
0.14
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat