5163406 - 3/4" Ent Snap In Male Adapter

PVC & Accessories

  • $4.62 (Each)
  • $4.62 (Each)

  • $462.45 (Per 100)

  • $924.90 (Per 200)
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
5163406
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5163406
Description
3/4" Ent Snap In Male Adapter
Snap-In Terminal Adapter, 3/4 In Trade Size, 1.529 In Outside Diameter, 1.185 In Inside, Male, PVC Material, Gray, 1.438 In Height, 0.002 LB/Ea
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Ent Conduit, Fittings, & Accy. Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
088700000162 / 00088700567191
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.62 (Each)
Carton
$924.90 (Per 200)
Resources
Images
 
 
5163406 - Large Image
 
5163406 - Large Image
 
5163406 - Small Image
Attachments
 
 
5163406 - Specification Sheet
Other Links
 
 
5163406 - Other
 
5163406 - Other
 
5163406 - Other
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
1.438 in
Descriptions
Description
3/4" ENT SNAP IN MALE ADAPTER
Product Type
Snap-in Terminal Adapter
Long Description
Snap-in Terminal Adapter, 3/4 in Trade Size, 1.529 in Outside Diameter, 1.185 in Inside, Male, PVC Material, Gray, 1.438 in Height, 0.002 lb/EA
Features
CANTEX 5163406 is a 3/4 in. EZ Flex ENT Snap-in Terminal Adapter used to join EZ Flex Electrical Nonmetallic Tubing to ENT box or fitting.
Short Description
Snap-in Terminal Adapter, 3/4 in x 1.438 in, PVC, ENT, Male
Special Features
Snap-In Place Design Eliminates The Need For Solvent Cement
extra long description
CTX 5163406 3/4 ENT ADAPT M CT
Additional Information
outside diameter
1.529 in
Inside Diameter
1.185 in
Connection Type
Snap-In
gender
Male
for use with
ENT Box
Standards Met
Ul Listed
package quantity
200 PK;1 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5163406
GTIN
00088700567191
UPC
088700000162
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.002 lb/EA
Weight per each
0.002
Carton
200
Uses, Certifications, and Standards
Application
Join EZ Flex Electrical Nonmetallic Tubing to ENT box or fitting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5163406.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5163406.

3/4" Ent Snap In Male Adapter
  • Our Part #: ETA34
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 50 ($231.22) ·
ETA34 - PVC & Accessories

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.62

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 5163406, though they may not be 100% alike.

One Piece Snap In Adapter, Size 3/4 Inch, Length 1.406 Inches, Material Polycarb...
  • Our Part #: A253E
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A253E
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($651.30) ·
A253E - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.51

Each

QTY:
Each
Add
Ent Flexible Raceway, 3/4 In Trade Size, Male, Polycarbonate Material, 1.541 In ...
  • Our Part #: A243E
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A243E
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,034.79) ·
A243E - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.35

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5163406 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5163406 Cantex 00088700567191
A243E Thomas & Betts 00034481008583

* All prices subject to change.

Begin Live Chat