5233768 - 2" SCH40 45D PVC Elbow Bell End

PVC & Accessories

  • $8.19 (Each)
  • $8.19 (Each)

  • $81.89 (Per 10)

  • $818.89 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5233768
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5233768
Description
2" SCH40 45D PVC Elbow Bell End
2 In. X 45-Degree Bell End Schedule 40 Standard Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700016057 / 00088700537415
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.19 (Each)
Carton
$81.89 (Per 10)
Resources
Other Links
 
 
5233768 - Other
 
5233768 - Other
 
5233768 - Other
Images
 
 
5233768 - Small Image
 
5233768 - Large Image
Attachments
 
 
5233768 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Descriptions
Description
2" SCH40 45D PVC ELBOW BELL END
Long Description
2 in. x 45-Degree Bell End Schedule 40 Standard Radius Elbow
Features
CANTEX 5233768 is a 2 in. x 45-Degree Bell End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 45-Degree
Product Type
2 UL40 45 BND STD RB
extra long description
CTX 5233768 2 UL40 45 BND STD RB
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5233768
GTIN
00088700537415
UPC
088700016057
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
2 in.
Packaging
Weight per each
0.8
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat