5233768 - 2" SCH40 45D PVC Elbow Bell End

PVC & Accessories

  • $8.19 (Each)
  • $8.19 (Each)

  • $81.89 (Per 10)

  • $818.89 (Per 100)
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
5233768
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5233768
Description
2" SCH40 45D PVC Elbow Bell End
2 In. X 45-Degree Bell End Schedule 40 Standard Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700016057 / 00088700537415
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.19 (Each)
Carton
$81.89 (Per 10)
Resources
Other Links
 
 
5233768 - Other
 
5233768 - Other
 
5233768 - Other
Images
 
 
5233768 - Small Image
 
5233768 - Large Image
Attachments
 
 
5233768 - Specification Sheet
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
PVC
Material, Color, and Finish
Color
Gray
Descriptions
Description
2" SCH40 45D PVC ELBOW BELL END
Long Description
2 in. x 45-Degree Bell End Schedule 40 Standard Radius Elbow
Features
CANTEX 5233768 is a 2 in. x 45-Degree Bell End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 45-Degree
Product Type
2 UL40 45 BND STD RB
extra long description
CTX 5233768 2 UL40 45 BND STD RB
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5233768
GTIN
00088700537415
UPC
088700016057
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
2 in.
Packaging
Weight per each
0.8
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5233768.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5233768.

2" SCH40 45D PVC Elbow Bell End
  • Our Part #: 078605
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Multi Fittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($8.19) ·
078605 - Multi Fittings/Kraloy

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.19

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5233768 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
802771 Allied Tube & Conduit 00091111041150
5233768 Cantex 00088700537415
75450200 JM Eagle 00098179219811
PVCB-20045 Madison Electric 00784297004414
78605 Multi Fittings Corp n/a
UA7AJB Thomas & Betts 00034481196327
1256 Topaz 00751338231818
EE3545B Multi Fittings Corp n/a
MUA7AJB Picoma Industries n/a

* All prices subject to change.

Begin Live Chat