5233772 - 4" SCH40 45D PVC Elbow Bell End

PVC & Accessories

  • $43.23 (Each)
  • $43.23 (Each)

  • $864.70 (Per 20)

  • $4,323.49 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5233772
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5233772
Description
4" SCH40 45D PVC Elbow Bell End
4 In. X 45-Degree Bell End Schedule 40 Standard Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700537453 / 00088700537453
Weight per unit
3.949 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.23 (Each)
Carton
$864.70 (Per 20)
Resources
Other Links
 
 
5233772 - Other
 
5233772 - Other
 
5233772 - Other
Images
 
 
5233772 - Large Image
 
5233772 - Small Image
Attachments
 
 
5233772 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Descriptions
Description
4" SCH40 45D PVC ELBOW BELL END
Features
CANTEX 5233772 is a 4 in. x 45-Degree Bell End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 45-Degree
Product Type
4 UL40 45 BND STD RB
extra long description
CTX 5233772 4 UL40 45 BND STD RB
Long Description
4 in. x 45-Degree Bell End Schedule 40 Standard Radius Elbow
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5233772
GTIN
00088700537453
UPC
088700537453
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
4 in.
Packaging
Weight per each
3.949
Carton
20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat