5233779 - 3" SCH40 45D 36"R PVC Elbow Bell End

PVC & Accessories

  • $52.28 (Each)
  • $52.28 (Each)
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
5233779
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5233779
Description
3" SCH40 45D 36"R PVC Elbow Bell End
3 In. X 45-Degree X 36 In. Radius Bell End Schedule 40 Special Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700015579 / 00088700015579
Weight per unit
4.74 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.28 (Each)
Resources
Other Links
 
 
5233779 - Other
 
5233779 - Other
 
5233779 - Other
Images
 
 
5233779 - Small Image
 
5233779 - Large Image
Attachments
 
 
5233779 - Specification Sheet
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
PVC
Material, Color, and Finish
Color
Gray
Descriptions
Description
3" SCH40 45D 36"R PVC ELBOW BELL END
Features
CANTEX 5233779 is a 3 in. x 45-Degree x 36 in. Radius Bell End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 45-Degree
Product Type
3 UL40 45 BND 36"RB
extra long description
CTX 5233779 3 UL40 45 BND 36"RB
Long Description
3 in. x 45-Degree x 36 in. Radius Bell End Schedule 40 Special Radius Elbow
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5233779
GTIN
00088700015579
UPC
088700015579
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
3 in.
Packaging
Weight per each
4.74
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5233779.
Jump To:

Cross Referenced

These items are similar to 5233779 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5233779 Cantex 00088700015579
UA7FLB Thomas & Betts 00034481197140

* All prices subject to change.

Begin Live Chat