5233801 - 2-1/2" SCH40 45D 36"R PVC Elbow Bell End

PVC & Accessories

  • $34.53 (Each)
  • $34.53 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5233801
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5233801
Description
2-1/2" SCH40 45D 36"R PVC Elbow Bell End
2-1/2 In. X 45-Degree X 36 In. Radius Bell End Schedule 40 Special Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Schedule 40 Elbows
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700015555 / 00088700015555
Weight per unit
3.227 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.53 (Each)
Resources
Other Links
 
 
5233801 - Other
 
5233801 - Other
 
5233801 - Other
Images
 
 
5233801 - Small Image
 
5233801 - Large Image
Attachments
 
 
5233801 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Descriptions
Description
2-1/2" SCH40 45D 36"R PVC ELBOW BELL END
Product Type
2 1/2 UL40 45 BND 36"R B
Features
CANTEX 5233801 is a 2-1/2 in. x 45-Degree x 36 in. Radius Bell End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 45-Degree
extra long description
CTX 5233801 2 1/2 UL40 45 BND 36"R
Long Description
2-1/2 in. x 45-Degree x 36 in. Radius Bell End Schedule 40 Special Radius Elbow
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5233801
GTIN
00088700015555
UPC
088700015555
Trade Size
Trade Size
2-1/2 in.
Packaging
Weight per each
3.227
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat