5233801 - 2-1/2" SCH40 45D 36"R PVC Elbow Bell End

PVC & Accessories

  • $63.88 (Each)
  • $63.88 (Each)
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
5233801
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5233801
Description
2-1/2" SCH40 45D 36"R PVC Elbow Bell End
2-1/2 In. X 45-Degree X 36 In. Radius Bell End Schedule 40 Special Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Schedule 40 Elbows
UNSPSC
N/A
UPC/GTIN
088700015555 / 00088700015555
Weight per unit
3.227 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.88 (Each)
Resources
Images
 
 
5233801 - Small Image
 
5233801 - Large Image
Attachments
 
 
5233801 - Specification Sheet
Other Links
 
 
5233801 - Other
 
5233801 - Other
 
5233801 - Other
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
2-1/2" SCH40 45D 36"R PVC ELBOW BELL END
Product Type
2 1/2 UL40 45 BND 36"R B
Features
CANTEX 5233801 is a 2-1/2 in. x 45-Degree x 36 in. Radius Bell End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 45-Degree
extra long description
CTX 5233801 2 1/2 UL40 45 BND 36"R
Long Description
2-1/2 in. x 45-Degree x 36 in. Radius Bell End Schedule 40 Special Radius Elbow
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5233801
GTIN
00088700015555
UPC
088700015555
Packaging
Weight per each
3.227
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5233801.
Jump To:

Cross Referenced

These items are similar to 5233801 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5233801 Cantex 00088700015555
UA7FKB Thomas & Betts 00034481197133

* All prices subject to change.

Begin Live Chat