5233815 - 2" SCH40 45D 24"R PVC Elbow Bell End

PVC & Accessories

  • $22.08 (Each)
  • $22.08 (Each)

In-Stock: 135 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5233815
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5233815
Description
2" SCH40 45D 24"R PVC Elbow Bell End
Cantex 5233815 Is A 2 In. X 45-Degree X 24 In. Radius Bell End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Schedule 40 Elbows
UNSPSC
N/A
UPC/GTIN
088700015432 / 00088700015432
Weight per unit
3.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.08 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
135
Resources
Other Links
 
 
5233815 - Other
 
5233815 - Other
Images
 
 
5233815 - Small Image
 
5233815 - Large Image
Attachments
 
 
5233815 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
2 in. x 45-Degree x 24 in. Radius Bell End Schedule 40 Special Radius Elbow
Descriptions
Description
2" SCH40 45D 24"R PVC ELBOW BELL END
Features
CANTEX 5233815 is a 2 in. x 45-Degree x 24 in. Radius Bell End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 45-Degree
extra long description
CTX 5233815 2 UL40 45 BND 24"RB
Product Type
2 UL40 45 BND 24"RB
Long Description
CANTEX 5233815 is a 2 in. x 45-Degree x 24 in. Radius Bell End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 45-Degree
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5233815
GTIN
00088700015432
UPC
088700015432
Taxonomies, Classifications, and Categories
Type
2 in. x 45-Degree x 24 in. Radius Bell End Schedule 40 Special Radius Elbow
Trade Size
Trade Size
2
Packaging
Weight per each
3.38
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 135

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
107 View Store

* All prices subject to change.

Begin Live Chat