5233824 - 3/4" SCH40 90D PVC Elbow Bell End

PVC & Accessories

  • $2.14 (Each)
  • $2.14 (Each)

  • $75.02 (Per 35)

  • $214.33 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5233824
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5233824
Description
3/4" SCH40 90D PVC Elbow Bell End
90° Elbow, 3/4 In Trade Size, 7.125 In Length, 1.05 In Outside Diameter, 0.780 In Inside, 4.5 In Bend Radius, 90 ° Bend Angle, Gray, 0.113 In Wall Thickness, 5.0 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700012691 / 00088700011960
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.14 (Each)
Carton
$75.02 (Per 35)
Resources
Other Links
 
 
5233824 - Other
 
5233824 - Other
 
5233824 - Other
Images
 
 
5233824 - Large Image
 
5233824 - Large Image
Attachments
 
 
5233824 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
7.125 in
Descriptions
Product Type
90° Elbow
Description
3/4" SCH40 90D PVC ELBOW BELL END
Long Description
90° Elbow, 3/4 in Trade Size, 7.125 in Length, 1.05 in Outside Diameter, 0.780 in Inside, 4.5 in Bend Radius, 90 ° Bend Angle, Gray, 0.113 in Wall Thickness, 5.0 lb/EA
Features
CANTEX 5233824 is a 3/4 in. x 90-Degree Bell End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree.
Short Description
90° Elbow, 3/4 x 7.125 in, PVC, Gray
Special Features
Bell End for Easy Installation
extra long description
CTX 5233824 3/4 UL40 90 BND STD RB
Additional Information
Inside Diameter
0.780 in
Bend Radius
4.5 in
Bend Angle
90 °
Color/Finish
Gray
Wall Thickness
0.113 in
for use with
Ground/Buried
Standards Met
Conforms to UL 651 and NEMA TC3;ETL Listed
package quantity
35 CT
Made in USA
yes
outside diameter
1.05 in
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5233824
GTIN
00088700011960
UPC
088700012691
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
3/4 in
Packaging
Weight
5.0 lb/EA
Weight per each
5
Carton
35
Uses, Certifications, and Standards
Application
90°Change in Direction of a Conduit Run
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat